60W 3-Light Medium E-26 Vanity Fixture in Black
Farum 60W 3-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- With its refined shape, the Farum 2 light vanity complements many bathroom styles. Its clean frame showcases subtle stepped detailing and its glass wonderfully illuminates
- This refined beauty elegantly creates a modern space
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Its beautiful opal glass gives your bathroom a warm, inviting glow
- Install it facing up or down
- Perfect size for over a single vanity or use two fixtures for a Jack and Jill layout
- Takes two E26 up to 60 W G25 bulbs or equivalent LED bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Farum
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927035248
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in