75W 1-Light 20 in. Wall Sconce in Champagne Gold
Finnick™ 75W 1-Light 20 in. Wall Sconce in Champagne Gold
Frequently Purchased Together
Product Details
Product Details
- The fixture's head and with can move up and down 41 degrees, and the entire fixture can swivel from side to side
- Imagine Finnick on the sides of your bed or fireplace
- Takes one medium A19 or Edison up to 75W bulb or equivalent LED bulb
- Enjoy a focused, downward light through the shade without any light leaking from its top
- Imagine doing ordinary tasks in an extraordinary light
Specifications
- ADA Compliant:
- No
- Collection:
- Finnick™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Gold
- Depth:
- 31-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 75 W
- Width:
- 8-3/4 in