This product requires certification to purchase.

17W 5-Blade Ceiling Fan with 54 in. Blade Span in Brushed Stainless Steel

You last purchased this on
 
Kichler Lighting

Geno 17W 5-Blade Ceiling Fan with 54 in. Blade Span in Brushed Stainless Steel

  • Fast #
  • Part #KK330001BSS
  • Item #7281492
  • Manufacturer Part #330001BSS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Geno 17W 5-Blade Ceiling Fan with 54 in. Blade Span in Brushed Stainless Steel

  • Fast #
  • Part #KK330001BSS
  • Item #7281492
  • Manufacturer Part #330001BSS
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Matte White/Olde Bronze/Brushed Stainless Steel/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 25MM , Light Kit Included , Blade Span 54
  • Requires Certification

Documents


Specifications

AMP:
0.67, 0.28
Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5147 ft3/min
Ceiling Fan Blade Finish:
Silver/Walnut
Collection:
Geno
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Color Temperature:
3000
Diameter:
54 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Height:
14-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Material:
Steel
Number of Blades:
5
Number of Lights:
1
RPM:
157
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
54 in