34W 1-Light 9-Blade Integrated LED Ceiling Fan in Distressed Black
Gentry 34W 1-Light 9-Blade Integrated LED Ceiling Fan in Distressed Black
Frequently Purchased Together
Product Details
Product Details
- Massive in scale and size, Gentry knows how to make an impact - both visually and with impressive airflow. The nine-blade design creates a stunning visual effect on or off. Your choice of industrial era-inspired finish combinations provide styles that fit with modern, classic or rustic settings. The LED light source provides 1,600 lumens of output - about the equivalent of a 150- watt incandescent light bulb - for terrific ambient light.
- Finish and Blade Variations: Anvil Iron finish comes with Distorted Antique Gray / Walnut blades
- Distressed Black finish comes with Walnut blades
- Weathered Zinc finish comes with Weathered White / Dark Walnut blades
- Constructed from steel
- Fan is controllable by a wall control (included)
- Comes with (1) 6" downrod
- Integrated dimmable LED lighting
- Uses an energy efficient reversible DC motor
- UL, CUL, and CSA rated for damp locations
Specifications
- AMP:
- 0.09, 0.45
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8061 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Walnut/Walnut Shadowed
- Collection:
- Gentry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Cased Opal
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Nautical
- Lumens:
- 1600
- Material:
- Steel, Wood Veneer
- Number of Blades:
- 9
- Number of Lights:
- 1
- RPM:
- 122
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 34 W
- Width:
- 65 in