52 in. 6-Blade Indoor and Outdoor Ceiling Fan in Weathered Zinc
Gentry 52 in. 6-Blade Indoor and Outdoor Ceiling Fan in Weathered Zinc
Frequently Purchased Together
Product Details
Product Details
- Gentry Lite completes your vintage industrial setting, and because it resembles a windmill, it also blends nicely in vintage farmhouse interiors
- Gentry Lite delivers an energy efficient light diffused through its beautiful etched cased opal glass
- Gentry Lite ceiling fan blades consist of ABS plastic, making this fixture durable enough for damp settings. Extend your vintage industrial or farmhouse style throughout your home in your kitchen, bathroom, or laundry room. Complete your outdoor setting, and place Gentry Lite in your covered patio or porch
- Gentry Lite loves being the center of your family room, living room, and bedroom. With its damp rating, Gentry Lite can also be used in your kitchen, bathroom, or laundry room as well as covered outdoor patios or porches
- Integrated LED
- The Gentry Lite ceiling fan produces a beautiful ambient glow to light your entire room
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4678 ft3/min
- Collection:
- Gentry
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched, Frosted
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Lumens:
- 1400
- Lumens per Watt:
- 82
- Material:
- Glass, Plastic, Steel
- Material Type:
- ABS
- Number Of Hours:
- 40000 h
- Number of Blades:
- 6
- Number of Lights:
- 1
- RPM:
- 154
- Volts:
- 120V
- Watts:
- 62 W
- Width:
- 52 in