This product requires certification to purchase.

85 Inch Gentry XL Fan LED

You last purchased this on
 
Kichler Lighting

Gentry XL 85 Inch Gentry XL Fan LED

  • Fast #
  • Part #KK300285AVI
  • Item #7814067
  • Manufacturer Part #300285AVI
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Gentry XL 85 Inch Gentry XL Fan LED

  • Fast #
  • Part #KK300285AVI
  • Item #7814067
  • Manufacturer Part #300285AVI
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This 85" LED Gentry ceiling fan knows how to make an impact, both visually and with impressive airflow
  • The nine-blade design creates a stunning visual effect on or off
  • The industrial era-inspired Weathered Zinc finish provides a style that fits with modern, classic or rustic settings
  • The LED light source delivers 1,600 lumens of output, about the equivalent of a 150-watt incandescent light bulb, for terrific ambient light
  • Requires Certification

Recommended Accessories


Specifications

AMP:
0.45, 0.08
Blade Pitch:
14°
Blade Span:
85 in
CEC Compliant:
Not for Sale in CA
CFM:
9058 ft3/min
Ceiling Fan Blade Finish:
Distressed Antique Grey/Walnut
Collection:
Gentry XL
Color Finish Category:
Iron Tones
Color Finish Name:
Anvil Iron
Color Temperature:
3000
Diameter:
85 in
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Etched Cased Opal
Height:
16-1/2 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Lodge
Lumens per Watt:
94
Material:
Steel
Number Of Hours:
40000 h
Number of Blades:
9
Number of Lights:
1
RPM:
72
UL Listed:
Yes
Volts:
120V
Watts:
31 W