100W 1-Light 16 in. Outdoor Wall Sconce in Black
Goson™ 100W 1-Light 16 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Designed for the luxe industrial lifestyle, Goson offers polished, uncluttered lighting fixtures
- Bring the beloved industrial-style to your home's exterior with Goson. Factory windows in early 20th-century America were made of steel or aluminum. They were black, and their look is forever on-trend. Clean, handsome, and refined
- Use Goson to light your home's exterior walls, flanking doors, garage, porch or patio walls. Luxe industrial style
- Goson exterior lights create the industrial-style contrast best when placed with concrete, barn wood, distressed or painted brick, subway tile, polished metals, black, white, greys, muted neutrals, and clean lines
- Takes one A19 vintage bulb or equivalent LED bulb (bulb not included)
- Goson creates a beautiful, ambient glow to light your home's exterior
Specifications
- Collection:
- Goson™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 100 W
- Width:
- 8 in