This product requires certification to purchase.

2.5W 1-Light LED Deck Light in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Half Moon 2.5W 1-Light LED Deck Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15764AZT27R
  • Item #7064081
  • Manufacturer Part #15764AZT27R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Half Moon 2.5W 1-Light LED Deck Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15764AZT27R
  • Item #7064081
  • Manufacturer Part #15764AZT27R
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Textured Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Bronzed Brass/Brass (Unfinished)/Textured White/
  • Safety Rated: ETL_Wet
  • Requires Certification

Specifications

Collection:
Half Moon
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Diameter:
4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
1-9/10 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Style:
Utility
Lumens:
41
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Watts:
0.86 W
Width:
4 in