This product requires certification to purchase.

Heat Resistant Glass in Black

You last purchased this on
 
Kichler Lighting

Heat Resistant Glass in Black

  • Fast #
  • Part #KK9534BK
  • Item #983051
  • Manufacturer Part #9534BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Heat Resistant Glass in Black

  • Fast #
  • Part #KK9534BK
  • Item #983051
  • Manufacturer Part #9534BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: CLEAR PYREX
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Pyrex
Height:
1 in
Material:
Aluminum
Product Type:
Lens
UL Listed:
No
Width:
4-3/4 in