This product requires certification to purchase.

3 Light 100 W Vanity Light in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Hendrik 3 Light 100 W Vanity Light in Brushed Nickel

  • Fast #
  • Part #KK5078NI
  • Item #3093353
  • Manufacturer Part #5078NI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Hendrik 3 Light 100 W Vanity Light in Brushed Nickel

  • Fast #
  • Part #KK5078NI
  • Item #3093353
  • Manufacturer Part #5078NI
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Hendrik Collection, named after renowned Dutch architect, Hendrik Berlage, is a gorgeous family of contemporary fixtures that give homage to the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles and is now suited for your bathroom. Classic lines are accented with touches of current style cues to work in a number of aesthetic environments.
  • For a fantastic pure and frosted color palate, the shades feature Satin-etched cased opal glass
  • Reversible Mounting - May be installed with the glass pointed upward or downwards
  • Covered under Kichler's 1-year limited warranty
  • This transitional bathroom light fixture from the Hendrik collection is available in brushed nickel and olde bronze finishes
  • Complete the look of your bathroom with the entire Hendrik Collection - see Related Items
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Hendrik
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Diameter:
24 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
24 in