30 x 24 in. Rectangle Mirror in Brushed Nickel
Hendrik 30 x 24 in. Rectangle Mirror in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/Sterling Gold/
- Safety Rated: Accessory, Listing Not Required
- Additional Shade Information: MIRROR
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Hendrik
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Diameter:
- 24 in
- ETL Listed:
- No
- Glass Type:
- Mirror
- Height:
- 30 in
- Lighting Style:
- Contemporary
- Material:
- Steel
- Mirror Edge:
- Beveled Edge
- Product Type:
- Lighting Accessory
- Style:
- Contemporary
- Weight:
- 15 lb
- Width:
- 24 in