This product requires certification to purchase.

4-Light Pendant in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Hendrik 4-Light Pendant in Brushed Nickel

  • Fast #
  • Part #KK3677NI
  • Item #4134302
  • Manufacturer Part #3677NI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Hendrik 4-Light Pendant in Brushed Nickel

  • Fast #
  • Part #KK3677NI
  • Item #4134302
  • Manufacturer Part #3677NI
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ETCHED WHITE
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Hendrik
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
24 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
12-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
24 in