This product requires certification to purchase.

6-1/2 in. 100 W 4-Light Medium Bracket in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Hendrik 6-1/2 in. 100 W 4-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #KK5079NI
  • Item #3630867
  • Manufacturer Part #5079NI
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Hendrik 6-1/2 in. 100 W 4-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #KK5079NI
  • Item #3630867
  • Manufacturer Part #5079NI
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Hendrik
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Diameter:
33-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
33-3/4 in