8 in. 100W 1-Light Medium Incandescent Wall Sconce in Polished Chrome
Hendrik 8 in. 100W 1-Light Medium Incandescent Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- The Hendrik Collection, named after renowned Dutch architect, Hendrik Berlage, is a gorgeous family of contemporary fixtures that give homage to the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles and is now suited for your bathroom. Classic lines are accented with touches of current style cues to work in a number of aesthetic environments.
- For a fantastic pure and frosted color palate, the shades feature Satin-etched cased opal glass
- Reversible Mounting - May be installed with the glass pointed upward or downwards
- Covered under Kichler's 1-year limited warranty
- Cylinder shaped umber glass shade
- Fixture housing is constructed of steel - ensuring years of reliable performance
- Complete the look of your home with the entire Hendrik Collection - see Related Items
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hendrik
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8 in
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 100 W
- Width:
- 5 in