This product requires certification to purchase.

65 in. 34W 1-Light LED Ceiling Fan in Satin Black

You last purchased this on
 
Kichler Lighting

Imari™ 65 in. 34W 1-Light LED Ceiling Fan in Satin Black

Brand image
You last purchased this on
 
Kichler Lighting

Imari™ 65 in. 34W 1-Light LED Ceiling Fan in Satin Black

  • Fast #
  • Part #KK300365SBK
  • Item #7814101
  • Manufacturer Part #300365SBK
4.9 out of 5 Customer Rating
65 in. 34W 1-Light LED Ceiling Fan

X Points
Color Finish Name: Satin Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.44
Blade Pitch:
14°
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
9548 ft3/min
Ceiling Fan Blade Finish:
Weathered White Walnut
Collection:
Imari™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
14-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
2300
Material:
Steel
Number of Blades:
3
Number of Lights:
1
RPM:
126
UL Listed:
No
Volts:
120V
Watts:
34 W
Width:
65 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com