40W Incandescent Candelabra E-12 Bulb
40W Incandescent Candelabra E-12 Bulb
Frequently Purchased Together
Product Details
Product Details
- Ships via: UPS
- Additional finishes: Clear
- Additional shade information: Clear
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Indoor Outdoor:
- Outdoor
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 12
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 1 in