This product requires certification to purchase.

31W 2-Light LED Vanity Fixture in Polished Nickel

You last purchased this on
 
Kichler Lighting

Indeco™ 31W 2-Light LED Vanity Fixture in Polished Nickel

Brand image
You last purchased this on
 
Kichler Lighting

Indeco™ 31W 2-Light LED Vanity Fixture in Polished Nickel

  • Fast #
  • Part #KK45685PNLED
  • Item #7554716
  • Manufacturer Part #45685PNLED
5 out of 5 Customer Rating
27 x 5 in. 31W 2-Light LED Horizontal Mount or Vertical Mount Vanity Fixture with Satin Etched White Glass

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Natural Brass/Polished Nickel/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED WHITE
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Collection:
Indeco™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Depth:
3-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1915
Lumens per Watt:
61
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
31 W
Width:
27 in


Call for Pricing
Call for Pricing