Slope Adapter in Anvil Iron
Independence Slope Adapter in Anvil Iron
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Independence
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Steel
- Product Type:
- Slope Adapter
- UL Listed:
- Suitable for Dry Locations
- Width:
- 6 in