30W 2-Light Bath Light with Satin Etched Cased Opal Glass in Brushed Nickel
Joelson 30W 2-Light Bath Light with Satin Etched Cased Opal Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ETL rated for installation in damp locations
- Kichler Lighting warrants that its products will be free from defects in material and workmanship for one (1) year
- Requires (2) medium (e26) bulbs
- Fixture sends illumination in a downward direction
- Ultra secure mounting assembly
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Joelson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927492126
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in