This product requires certification to purchase.

22 in. 100W 5-Light Medium Incandescent Ceiling Light in Brushed Nickel

Kichler Lighting

Jolie 22 in. 100W 5-Light Medium Incandescent Ceiling Light in Brushed Nickel

  • Fast #
  • Part #KK43638NI
  • Item #5066432
  • Manufacturer Part #43638NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Jolie 22 in. 100W 5-Light Medium Incandescent Ceiling Light in Brushed Nickel

  • Fast #
  • Part #KK43638NI
  • Item #5066432
  • Manufacturer Part #43638NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Jolie
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
22 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched Cased Opal
Height:
18-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927437769
Volts:
120V
Watts:
100 W
Width:
22 in