This product requires certification to purchase.

28 in. 9-Light Medium E-26 Base Chandelier in Brushed Nickel

Kichler Lighting

Jolie 28 in. 9-Light Medium E-26 Base Chandelier in Brushed Nickel

  • Fast #
  • Part #KK43639NI
  • Item #5066200
  • Manufacturer Part #43639NI
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Jolie 28 in. 9-Light Medium E-26 Base Chandelier in Brushed Nickel

  • Fast #
  • Part #KK43639NI
  • Item #5066200
  • Manufacturer Part #43639NI
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Jolie
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
28 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched Cased Opal
Height:
28 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
UL Listed:
Yes
UPC:
783927443746
Volts:
120V
Watts:
100 W
Width:
28 in