300W 4-Light Medium E-26 Vanity Fixture in Black
Kennewick™ 300W 4-Light Medium E-26 Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Mounts up or down
- Shade dimensions: 3.75" D X 6.75"
- Socket: 4 E26 (medium)
- Wattage: 75W
Specifications
- Collection:
- Kennewick™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 32 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 300 W
- Width:
- 32 in