This product requires certification to purchase.

75W 1-Light 9-3/4 in. Brushed Nickel Wall Sconce

You last purchased this on
 
Kichler Lighting

Kennewick™ 75W 1-Light 9-3/4 in. Brushed Nickel Wall Sconce

  • Fast #
  • Part #KK55085NI
  • Item #9056703
  • Manufacturer Part #55085NI
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Kennewick™ 75W 1-Light 9-3/4 in. Brushed Nickel Wall Sconce

  • Fast #
  • Part #KK55085NI
  • Item #9056703
  • Manufacturer Part #55085NI
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Complete your updated traditional room with the Kennewick™ collection
  • The etched glass shades soften the lights, making it ideal for illuminating your bathroom. Place above your vanity mirror for a clean, updated traditional look
  • Hang this vanity light up or down, above your bathroom's vanity mirror, to direct the light exactly where you want it
  • Over your vanity mirror, this light is ideal for the updated traditional bathroom
  • Takes three medium E26 up to 60W White bulbs or equivalent LED bulbs. (Bulb not included)
  • Provides beautiful, ambient lighting to your bathroom
  • Requires Certification

Documents


Specifications

Collection:
Kennewick™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Height:
9-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Watts:
75 W
Width:
4-3/4 in