This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Black

Kichler Lighting

Kennewick™ 75W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK55086BK
  • Item #9695194
  • Manufacturer Part #55086BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Kennewick™ 75W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK55086BK
  • Item #9695194
  • Manufacturer Part #55086BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Complete your updated traditional room with the Kennewick collection
  • The etched glass shades soften the lights, making it ideal for illuminating your bathroom. Place above your vanity mirror for a clean, updated traditional look
  • Hang this vanity light up or down, above your bathroom's vanity mirror, to direct the light exactly where you want it
  • Takes two medium E26 up to 60 W white bulbs or equivalent LED bulbs. (Bulbs not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kennewick™
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Frosted
Height:
9-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional, Transitional
Material:
Glass, Steel
Number of Lights:
2
UPC:
783927011464
Volts:
120V
Watts:
75 W
Width:
13-1/4 in