75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Kennewick™ 75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Kennewick 3 light vanity light features beautiful etched glass shades that can face up or down, depending on your preference
- Its brushed nickel finish complements your bathroom fixtures
- With clean curves and smooth lines, this light's simplicity is refreshing
- Takes two medium E26 up to 60W white bulbs or equivalent LED bulbs
- Provides beautiful, ambient lighting to your bathroom
- What's in the box? (3) glasses, (1) mild steel fixture, and (1) mounting hardware
- The etched glass shades soften the lights, making it ideal for illuminating your bathroom. Place above your vanity mirror for a clean, updated traditional look
- Hang this vanity light up or down, above your bathroom's vanity mirror, to direct the light exactly where you want it
Specifications
- ADA Compliant:
- No
- Collection:
- Kennewick™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Frosted
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 22-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 783927808613
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 22-3/4 in