Product Details
Product Details
- With this remote, there is no need to leave your chair on a hot summer's day, or to get out of bed to turn your fan on or off at nigh. Control your ceiling fan from across the room!
- Three Speed Fan Control
- On/Off and Full Range Dimming Capabilities
- Canopy Mounted Receiver
- Includes Wall Bracket and 9-Volt Battery
- Must Reverse Manually
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Fan Accessory
- UL Listed:
- Yes
- Volts:
- 120V