Frequently Purchased Together
Product Details
Product Details
- Illuminate your address with address lights. This # 1 panel is made of translucent White material (not painted)
- Additional Finishes: White Material (Not Painted)
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4 in
- Height:
- 5 in
- Lettering:
- 1
- Material:
- Synthetic
- Smart Home Enabled:
- No
- Style:
- Address Light
- UL Listed:
- No
- Width:
- 2-1/4 in