This product requires certification to purchase.

5 in. Number 9 Panel in White

You last purchased this on
 
Kichler Lighting

5 in. Number 9 Panel in White

  • Fast #
  • Part #KK4309
  • Item #5153079
  • Manufacturer Part #4309
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

5 in. Number 9 Panel in White

  • Fast #
  • Part #KK4309
  • Item #5153079
  • Manufacturer Part #4309
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
5 in
Length:
1/4 in
Material:
Plastic
Material Type:
Polycarbonate
Style:
Utilitarian
Width:
2-1/4 in