This product requires certification to purchase.

5 in. Half Size Blank Panel in White (Set of 2)

You last purchased this on
 
Kichler Lighting

5 in. Half Size Blank Panel in White (Set of 2)

  • Fast #
  • Part #KK4311
  • Item #5153082
  • Manufacturer Part #4311
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

5 in. Half Size Blank Panel in White (Set of 2)

  • Fast #
  • Part #KK4311
  • Item #5153082
  • Manufacturer Part #4311
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Illuminate your address with address lights. This set of 2 half sized blank panels are made of translucent White material (not painted)
  • Additional Finishes: White Material (Not Painted)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
Height:
5 in
Length:
1/4 in
Material:
Synthetic
Package Quantity:
Set of 2
Style:
Utilitarian
Width:
1-1/8 in