This product requires certification to purchase.

4-3/4 in. 12V 60W Plug-in LED Power Supply

You last purchased this on
 
Kichler Lighting

4-3/4 in. 12V 60W Plug-in LED Power Supply

  • Fast #
  • Part #KK4TP12V60BK
  • Item #7281753
  • Manufacturer Part #4TP12V60BK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

4-3/4 in. 12V 60W Plug-in LED Power Supply

  • Fast #
  • Part #KK4TP12V60BK
  • Item #7281753
  • Manufacturer Part #4TP12V60BK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Specifications

Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Height:
1-1/4 in
Length:
4-3/4 in
Lighting Style:
Utility
Material:
Plastic
UL Listed:
Suitable for Dry Locations
Volts:
12V
Watts:
60 W
Width:
2 in