Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 1200 in
- Lumens:
- 210
- Material:
- Plastic
- Material Type:
- PCB
- Volts:
- 24V
- Width:
- 1/2 in