Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black/White/
- Safety Rated: UL Listed Damp
- Additional Shade Information: FROSTED
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in