This product requires certification to purchase.

65W 1-Light Flushmount Ceiling Fixture with Glass in White

You last purchased this on
 
Kichler Lighting

65W 1-Light Flushmount Ceiling Fixture with Glass in White

  • Fast #
  • Part #KK9834WH
  • Item #982213
  • Manufacturer Part #9834WH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

65W 1-Light Flushmount Ceiling Fixture with Glass in White

  • Fast #
  • Part #KK9834WH
  • Item #982213
  • Manufacturer Part #9834WH
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': White/
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: WHITE
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
8-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR30
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
65 W
Width:
4-1/2 in