52 in. 73W 1-Light LED Ceiling Fan in Satin Black
Kosmus 52 in. 73W 1-Light LED Ceiling Fan in Satin Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5460 ft3/min
- Ceiling Fan Blade Finish:
- Black/Silver
- Collection:
- Kosmus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Wood
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 207
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 73 W
- Width:
- 6 in