73W 1-Light 3-Blade LED Ceiling Fan in Brushed Stainless Steel
Kosmus 73W 1-Light 3-Blade LED Ceiling Fan in Brushed Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.26, 06
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 5460 ft3/min
- Ceiling Fan Blade Finish:
- Black/Silver
- Collection:
- Kosmus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Plastic, Steel, Wood
- Material Type:
- Polycarbonate
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 207
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 73 W