This product requires certification to purchase.

75 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Mission Bronze

You last purchased this on
 
Kichler Lighting

Lacey 75 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Mission Bronze

  • Fast #
  • Part #KK42386MIZ
  • Item #4029147
  • Manufacturer Part #42386MIZ
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Lacey 75 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Mission Bronze

  • Fast #
  • Part #KK42386MIZ
  • Item #4029147
  • Manufacturer Part #42386MIZ
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Mission Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Mission Bronze/Antique Pewter/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 15.00 DIA , LIGHT UMBER METALLIC FROSTED , SATIN ETCHED WHITE
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Lacey
Color Finish Category:
Bronze Tones
Color Finish Name:
Mission Bronze
Diameter:
15 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
10-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
15 in