This product requires certification to purchase.

Landscape Accent Light in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Landscape Accent Light in Textured Architectural Bronze

  • Fast #
  • Part #KK16103AZT27
  • Item #8071923
  • Manufacturer Part #16103AZT27
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Landscape Accent Light in Textured Architectural Bronze

  • Fast #
  • Part #KK16103AZT27
  • Item #8071923
  • Manufacturer Part #16103AZT27
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Textured Architectural Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
4.3
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Color Temperature:
2700
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
3/4 in
Length:
18 in
Material:
Aluminum
Number Of Hours:
40000 h
Power Source:
Electric
UL Listed:
No
Volts:
12V
Width:
3 in