This product requires certification to purchase.

Non-Corrosive Support Stake in Black

You last purchased this on
 
Kichler Lighting

Landscape Accessory Non-Corrosive Support Stake in Black

  • Fast #
  • Part #KK15576BK
  • Item #981708
  • Manufacturer Part #15576BK
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Landscape Accessory Non-Corrosive Support Stake in Black

  • Fast #
  • Part #KK15576BK
  • Item #981708
  • Manufacturer Part #15576BK
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: 14 STAKE
  • Requires Certification

Specifications

Collection:
Landscape Accessory
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
14 in
Material:
Plastic
Material Type:
ABS, Thermoplastic
UL Listed:
No
Width:
3 in