This product requires certification to purchase.

Accessory Stem in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Landscape Accessory Accessory Stem in Textured Architectural Bronze

  • Fast #
  • Part #KK15657AZT
  • Item #983069
  • Manufacturer Part #15657AZT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Landscape Accessory Accessory Stem in Textured Architectural Bronze

  • Fast #
  • Part #KK15657AZT
  • Item #983069
  • Manufacturer Part #15657AZT
5 out of 5 Customer Rating

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/Brass (Unfinished)/Textured Midnight Spruce/Bronzed Brass/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: 18IN 1/2 STEM
  • Requires Certification

Documents


Specifications

Collection:
Landscape Accessory
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
18 in
Material:
Aluminum, Plastic
Material Type:
ABS
UL Listed:
Yes