60W 6-Light Candelabra Incandescent Pendant in Olde Bronze
Larkin™ 60W 6-Light Candelabra Incandescent Pendant in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/Sterling Gold/Black/
- Safety Rated: ETL_Dry
Specifications
- Collection:
- Larkin™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 36-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 25-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in