LED Horizontal Louver Step Light in Architectural Bronze
LED Horizontal Louver Step Light in Architectural Bronze
Product Details
Product Details
- A lighting support basic, this versatile LED step light horizontal louver features an Architectural Bronze™ finish.
- Function step light with louvers
- Safety Rated: ETL_Damp
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 2-3/4 in
- Length:
- 4-1/2 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 30
- Material:
- Steel, Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Width:
- 1-1/2 in