36 in. LED Tape Light with U-Channel Track in Black
36 in. LED Tape Light with U-Channel Track in Black
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black Material (Not Painted)/White Material (Not Painted)/
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1/2 in
- Length:
- 36 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Material:
- Aluminum
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 3/4 in