This product requires certification to purchase.

LED Under Cabinet Lighting in Clear

Kichler Lighting

LED Under Cabinet Lighting in Clear

  • Fast #
  • Part #KK1TBTW1CLR
  • Item #9055502
  • Manufacturer Part #1TBTW1CLR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

LED Under Cabinet Lighting in Clear

  • Fast #
  • Part #KK1TBTW1CLR
  • Item #9055502
  • Manufacturer Part #1TBTW1CLR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships via: UPS
  • Additional finishes: Black material (not painted)
  • Safety rated: CSA UL listed dry
  • Tape to wire terminal block connector allows you to supply your own wire (18-22 AWG) at the desired length necessary for your installation
  • Offering a small profile, standard size screws (no specialty tools) and clear material for a connections that lasts
  • Works well with 4T and 6T dry tape light and variety of TE series extruded channels (excluding ultra high output, RGB, and damp tape.)
  • Designed with robust, clear connector material so light can pass through, allowing for even distribution and minimal shadowing
  • This connector can only be used with Kichler® Class 2, 12V and 24V DC power supplies and accessories
  • What's In the box? connector, 3M tape and instructions
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Clear
Color Finish Name:
Clear
Dimmable:
No
ETL Listed:
Yes
Height:
31/100 in
Installation Type:
Under Cabinet
Length:
11/25 in
Light Bulb Type:
LED
Lighting Style:
Utility
Material:
Plastic
UL Listed:
Suitable for Dry Locations
UPC:
783927808446
Volts:
24V
Width:
12/25 in
Wire Gauge (AWG):
18 ga;19 ga;20 ga;21 ga;22 ga