Linear Chandelier 5Lt
Linara Linear Chandelier 5Lt
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- Collection:
- Linara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 40 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 12 in