This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Satin Black

Kichler Lighting

Lucian II 52 in. 5-Blade Indoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK330242SBK
  • Item #10022456
  • Manufacturer Part #330242SBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Lucian II 52 in. 5-Blade Indoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK330242SBK
  • Item #10022456
  • Manufacturer Part #330242SBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bold, strong lines make this soft modern ceiling fan stand out in every space. Offering a clean, stylish presentation, the Lucian collection fits nicely in a variety of areas, including the family rooms, dining rooms, and everything in between
  • Steel body and plywood blades are ideal for long-term use
  • Its pull chain allows you to adjust the air flow to your comfort level; choose from 3 speeds
  • AC motor fans are simple to install and pair to controls and are easily compatible with a variety of optional accessories
  • Compatible with Kichler optional accessory light kits (sold separately)
  • Brushed nickel/matte white/olde bronze/satin black
  • Requires Certification

Recommended Accessories


Specifications

AMP:
0.55, 0.25
Blade Pitch:
14°
Blade Span:
52 in
CFM:
4411 ft3/min
Ceiling Fan Blade Finish:
Silver/Black
Collection:
Lucian II
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Control Type:
Pull Chain
Dimmable:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
13-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Downrod, Ceiling Mount
Length:
52 in
Lighting Style:
Soft, Modern
Material:
Steel
Number of Blades:
5
RPM:
159
UL Listed:
Suitable for Dry Locations
UPC:
783927600842
Volts:
120V
Watts:
84 W
Width:
52 in