Lyndon
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/Brushed Aluminum/
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- Collection:
- Lyndon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 11-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in