This product requires certification to purchase.

52 in. 5-Blade Outdoor Ceiling Fan in Distressed Black

You last purchased this on
 
Kichler Lighting

Lyndon Patio 52 in. 5-Blade Outdoor Ceiling Fan in Distressed Black

  • Fast #
  • Part #KK310239DBK
  • Item #8081218
  • Manufacturer Part #310239DBK
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Lyndon Patio 52 in. 5-Blade Outdoor Ceiling Fan in Distressed Black

  • Fast #
  • Part #KK310239DBK
  • Item #8081218
  • Manufacturer Part #310239DBK
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Distressed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Lyndon Patio LED 52" 5 blade fan features a distressed black finish, clear seeded glass and reversible walnut shadowed and light walnut blades
  • The Lyndon Patio uses a limited function wall transmitter with 3 forward speeds, motor off, manual reverse and lights on/off with full range dimming
  • It measures 52" in width with a body height of 19"
  • Requires Certification

Specifications

AMP:
0.54
Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4946 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut/Medium Walnut
Collection:
Lyndon Patio
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Color Temperature:
2700
Control Type:
Wall Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Seeded
Height:
19 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
LED
Lumens:
1500
Material:
Glass, Steel
Number Of Hours:
40000 h
Number of Blades:
5
Number of Lights:
3
RPM:
161
Size:
19 in x 52 in
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
65 W