100W 1-Light Outdoor Wall Lantern
Madison 100W 1-Light Outdoor Wall Lantern
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': /Tannery Bronze/Black/White/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR BEVELED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in