60 W 2-Light Candelabra Outdoor Semi-Flush Mount Ceiling lantern
Madison 60 W 2-Light Candelabra Outdoor Semi-Flush Mount Ceiling lantern
Frequently Purchased Together
Product Details
Product Details
- Utilizes 2 60W (max) bulbs (not included)
- Ships Via: UPS
- Additional Finishes': Black/Tannery Bronze/White/
- Safety Rated: CSA UL Listed Damp
- Additional Shade Information: CLEAR BEVELED
Specifications
- ADA Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-3/4 in