This product requires certification to purchase.

15-1/2 x 7-3/4 in. 60W 2-Light Traditional Flush Mount Ceiling Fixture in Champagne Bronze

You last purchased this on
 
Kichler Lighting

Malen 15-1/2 x 7-3/4 in. 60W 2-Light Traditional Flush Mount Ceiling Fixture in Champagne Bronze

  • Fast #
  • Part #KK52593CPZ
  • Item #10100140
  • Manufacturer Part #52593CPZ
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Malen 15-1/2 x 7-3/4 in. 60W 2-Light Traditional Flush Mount Ceiling Fixture in Champagne Bronze

  • Fast #
  • Part #KK52593CPZ
  • Item #10100140
  • Manufacturer Part #52593CPZ
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Inspired by the notion of holding and resting, the Malen flush mount is sheer elegance. Its fabric shade nestles into on-trend metal uprights. Its satin etched painted glass bottom softens the light as it illuminates your space
  • Refresh your traditional space with an updated style
  • A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
  • Its refined white etched glass diffuser beautifully illuminates and comes off for easy cleaning
  • Perfect for your bedroom, hallway, kitchen, or smaller mudroom
  • Takes two E26 up to or equivalent LED bulbs, not included
  • Requires Certification

Specifications

Application:
Bedroom, Hallways, Kitchen
Collection:
Malen
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
7-3/4 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
6 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Fabric, Glass, Linen, Steel
Number of Lights:
2
Proposition 65:
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Volts:
120V
Watts:
60 W
Width:
15-1/2 in